Pre-Cut Label Stock Roll, Yellow, Gloss
Mfr # B33-53-8591-YL
Zoro # G604073865
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant, UL Recognized
Color
Yellow
Material Properties
Halogen Free
Label Color
Yellow
Label Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-53-8591-YL
Zoro #
G604073865
UPC #
888434561225
Country of Origin
United States
Dimensions
Label Height
1/2 in
Label Thickness
0.0043 in
Label Width
2 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Yellow, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.