Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Gloss

  • Mfr # B33-7-8591-YL

  • Zoro # G204078826


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Yellow
Material Properties
Halogen Free
Label Width
2 3/4 in
Label Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7-8591-YL
Zoro #
G204078826
UPC #
888434561232
Country of Origin
United States

Dimensions

Label Width
2 3/4 in
Label Height
1 1/4 in
Label Thickness
0.0043 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Yellow
Material Properties
Halogen Free
Printer Series Compatibility
BBP33, i3300, i5300
Maximum Service Temperature
356 Degrees F
For Print Method
Thermal Transfer
Product Type
Acrylic Adhesive Label
Inkjet Printable
No
Labels per Roll
1,000
Label Color
Yellow
Label Shape
Rectangle
Adhesive
Adhesive
Label Finish
Gloss
Indoor/Outdoor Usage
Outdoor
Material Series
B-8591
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
Recommended Ribbon
B30-R6600
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive
Item
Label
Label Material
Polyester
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Secondary Label Included
No
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Yellow, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.