Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Gloss

  • Mfr # M7-172-593-YL

  • Zoro # G708260284


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-172-593-YL
Zoro #
G708260284
UPC #
888434605462
Country of Origin
United States

Dimensions

Label Width
19/32 in
Label Height
19/32 in
Label Thickness
0.0256 in
Roll Width
19/32 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Yellow
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Includes
Box of 100 Labels
Color
Yellow ( Gloss )
Labels per Roll
100
Compatible Mfr Part Number
BMP71, M710
Adhesive Material
Acrylic - Foam Backed
Material Properties
Heat Resistant, Permanent Adhesive
Material Series
B-593
Minimum Service Temperature
-4 Degrees F
Secondary Label Included
No
For Print Method
Thermal-Transfer
Recommended Ribbon
M7-R6000
Maximum Service Temperature
212 Degrees F
Indoor/Outdoor Usage
Outdoor
Labels per Row
1
Inkjet Printable
No
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 19/32 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.