Zoro Homepage

Pre-Cut Label Stock Roll, Yellow, Gloss

  • Mfr # M7-173-593-YL

  • Zoro # G208434482


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
Yellow ( Gloss )
Label Finish
Gloss
Preprinted Text
No Legend
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-173-593-YL
Zoro #
G208434482
UPC #
888434605523
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Height
2 in
Label Width
1 in
Label Thickness
0.0256 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.