Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Gloss

  • Mfr # M7-190-593-YL

  • Zoro # G608434792


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
Yellow ( Gloss )
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Label Material
Polyester
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-190-593-YL
Zoro #
G608434792
UPC #
888434605714
Country of Origin
United States

Dimensions

Label Height
1 29/32 in
Label Width
1 29/32 in
Label Thickness
0.0256 in
Roll Width
1 29/32 in

Details

Printer Series Compatibility
BMP71, M710
Color
Yellow ( Gloss )
Item
Label
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Label Material
Polyester
Adhesive
Adhesive
Includes
Box of 50 Labels
Application
Electrical Labeling, General Identification
Labels per Roll
50
For Print Method
Thermal-Transfer
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Label Shape
Rectangle
Minimum Service Temperature
-4 Degrees F
Inkjet Printable
No
Label Finish
Gloss
Label Color
Yellow
Adhesive Material
Acrylic - Foam Backed
Recommended Ribbon
M7-R6000
Material Properties
Heat Resistant, Permanent Adhesive
Material Series
B-593
Label Media Format
Precut Roll
Maximum Service Temperature
212 Degrees F
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP71, M710
Labels per Row
1
Adhesive Properties
Permanent

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.