Shop BRADY

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # M6-27-724
  • Zoro # G008260731

product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyimide
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M6-27-724
Zoro #
G008260731
UPC #
888434596982
Country of Origin
United States
Item
Pre-Cut Label Stock Roll
Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyimide
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Wave Solder-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Includes
Roll of 750 Labels
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Recommended Ribbon
M61-R4310, M7-R4300
Adhesive Material
Acrylic
Inkjet Printable
No
Material Properties
Heat Resistant, Permanent Adhesive
Secondary Label Included
Secondary Label Not Included
For Print Method
Thermal Transfer
Label Shape
Rectangle
Maximum Service Temperature
572 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Material Series
B-724
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Preprinted Text
No Legend
Product Type
Pre-Cut Label Stock Roll

Dimensions

Roll Length
1/8 in
Label Height
1/8 in
Label Width
1/8 in
Roll Width
1/8 in
Label Thickness
0.0044 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Yellow, Label Finish Matte, Label Height 1/8 in, Label Material Polyimide, Label Width 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.