Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # M7-16-724

  • Zoro # G208260722


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Amber
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-16-724
Zoro #
G208260722
UPC #
888434604069
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Height
3/8 in
Label Width
1 in

Details

Item
Label
Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Amber
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Wave Solder-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Label Attachment Style
Pressure-Sensitive
Preprinted Images
None
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Labels per Row
1
Material Properties
Polyimide
Recommended Ribbon
M7-R4300
Minimum Service Temperature
-94 Degrees F
Preprinted Text
No Legend
Number of Labels Included
500
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
572 Degrees F
Material Series
B-724
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Matte, Label Height 3/8 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Polyimide, Material Series B-724, Recommended Ribbon M7-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.