Zoro Homepage

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # M7-9-724

  • Zoro # G508260767


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Amber
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-9-724
Zoro #
G508260767
UPC #
888434589304
Country of Origin
Mexico

Dimensions

Label Height
13/64 in
Roll Width
13/64 in
Label Width
13/64 in
Label Thickness
0.0044 in

Details

Item
Label
Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Amber
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Wave Solder-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Includes
Roll of 750 Labels
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Secondary Label Included
No
Adhesive Material
Acrylic
Material Properties
Heat Resistant, Permanent Adhesive
Material Series
B-724
Compatible Mfr Part Number
BMP71, M710
Label Shape
Rectangle
Inkjet Printable
No
Recommended Ribbon
M7-R4300
For Print Method
Thermal-Transfer
Maximum Service Temperature
572 Degrees F
Minimum Service Temperature
-94 Degrees F
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Matte, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.