Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # THT-1-724-10

  • Zoro # G5830885


product price: $616.42
/ea
Free Shipping & Returns

Key Features

Material
B-724 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
Amber
Width
3/4 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-1-724-10
Zoro #
G5830885
UPC #
754473846107
Country of Origin
United States

Dimensions

Width
3/4 in
Length
1/4 in
Height
1/4 in
Label Width
3/4 in
Label Thickness
0.0044 in
Label Height
1/4 in
Roll Width
3 11/32 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
B-724 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
Amber
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Adhesive
Adhesive
Labels per Roll
10,000
Standards
MIL-STD-202G, SAE-AS-81531
Temp. Range
-94 Degrees to 356 Degrees F
Tape Format
Die Cut - Tag
Background Color
Amber
Label Finish
Matte
Material Series
B-724
Maximum Service Temperature
572 Degrees F
For Print Method
Thermal-Transfer
Label Color
Amber
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Weather-Resistant
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Recommended Ribbon
IP-R4300, R4300
Label Material
Polyimide
Inkjet Printable
No
Labels per Row
4
Minimum Service Temperature
-94 Degrees F
Adhesive Properties
Permanent Adhesive
Product Type
Circuit Board Labels
Secondary Label Included
No
Compatible Mfr Part Number
IP-R4300, R4300

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.