Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # THT-11-724-10

  • Zoro # G5662727


product price: $534.31
/ea
Free Shipping & Returns

Key Features

Material
B-724 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
Amber
Width
1/4 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-11-724-10
Zoro #
G5662727
UPC #
754473846145
Country of Origin
United States

Dimensions

Width
1/4 in
Length
1/4 in
Height
1/4 in
Label Width
1/4 in
Label Height
1/4 in
Label Thickness
0.0044 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
B-724 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
Amber
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Tape Format
Die Cut - Tag
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Background Color
Amber
Labels per Roll
10,000
Adhesive
Adhesive
Temp. Range
-94 Degrees to 356 Degrees F
Adhesive Material
Acrylic
Inkjet Printable
No
Label Material
Polyimide
Product Type
Barcode Labels
Minimum Service Temperature
-94 Degrees F
Label Color
Amber
Compatible Mfr Part Number
IP-R4307, R4307
Label Shape
Square
Label Media Format
Precut Roll
Labels per Row
12
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Weather-Resistant
Secondary Label Included
No
Recommended Ribbon
IP-R4307, R4307
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal-Transfer
Material Series
B-724
Label Finish
Matte
Maximum Service Temperature
572 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4307, R4307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.