Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # THT-2-724-10

  • Zoro # G5769005


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material
B-724 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
Amber
Width
29/32 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-2-724-10
Zoro #
G5769005
UPC #
754473846244
Country of Origin
United States

Dimensions

Width
29/32 in
Length
1/4 in
Height
1/4 in
Core Diameter
3 in
Label Thickness
0.0044 in
Label Width
29/32 in
Label Height
1/4 in

Details

Item
Precut Label Roll
Material
B-724 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
Amber
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Adhesive
Adhesive
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Background Color
Amber
Temp. Range
-94 Degrees to 356 Degrees F
Tape Format
Die Cut - Tag
Labels per Roll
10,000
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
IP-R4300, R4300
Product Type
Barcode Labels
Label Color
Amber
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Weather-Resistant
Maximum Service Temperature
572 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F
Label Finish
Matte
Inkjet Printable
No
Material Series
B-724
Label Media Format
Precut Roll
Labels per Row
3
Label Shape
Rectangle
Secondary Label Included
No
Compatible Mfr Part Number
IP-R4300, R4300
For Print Method
Thermal-Transfer
Label Material
Polyimide

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 29/32 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.