Zoro Homepage

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # THT-45-724-10

  • Zoro # G5593847


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Material
B-724 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling, Equipment and Inventory Labeling
Color
Amber
Width
1 1/2 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-45-724-10
Zoro #
G5593847
UPC #
754473846169
Country of Origin
United States

Dimensions

Width
1 1/2 in
Length
1/4 in
Height
1/4 in
Roll Width
1 45/64 in
Label Width
1 1/2 in
Label Height
1/4 in
Core Diameter
3 in
Label Thickness
0.0044 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon IP-R4306, R4306

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.