Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label, White, Labels/Roll: 1000

  • Mfr # J20-18-2595

  • Zoro # G8368097


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labelling, Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labelling, Lockout Tagout, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-18-2595
Zoro #
G8368097
UPC #
754473615819
Country of Origin
United States

Dimensions

Width
3"
Height
1"
Label Thickness
0.0054 in
Label Width
3 in
Label Height
1 in
Core Diameter
2 in

Details

Item
Pre-Cut Label
Application
Electrical Labelling, Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labelling, Lockout Tagout, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Material
Vinyl
Standards
ASTM D4060
Temp. Range
-40 Degrees to 140 Degrees F
For Use With
BradyJet J2000 Printer
Metal Detectable
No
Legend
No Legend
Color
White
Labels per Roll
1000
Material Series
B-2595
Maximum Service Temperature
140 Degrees F
Adhesive Material
Acrylic
Label Shape
Rectangle
Recommended Ribbon
J20-CMY
Inkjet Printable
Yes
Secondary Label Included
No
Labels per Row
1
For Print Method
Inkjet
Compatible Mfr Part Number
J2000
Indoor/Outdoor Usage
Indoor-Use

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon J20-CMY, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.