Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, Black/Gray, Matte

  • Mfr # M6-35-428-PROP

  • Zoro # G408260966


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Black, Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-35-428-PROP
Zoro #
G408260966
UPC #
888434597828
Country of Origin
United States

Dimensions

Label Thickness
0.0047 in
Roll Width
1 5/8 in
Label Width
1 5/8 in
Label Height
3/4 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Black, Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Roll
250
Includes
Roll of 250 Labels
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
248 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Inkjet Printable
No
Preprinted Text
Property Tag
Material Series
B-428
Preprinted Images
None
Labels per Row
1
Adhesive Material
Acrylic
Recommended Ribbon
M61-R4310, M7-R4300
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Black, Gray, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.