Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, Black/White, Gloss

  • Mfr # M6-30-423-INSP

  • Zoro # G408434893


product price: $68.15
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-423
Roll Width
1 1/2 in
Labels per Row
1
Label Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-30-423-INSP
Zoro #
G408434893
UPC #
888434597248
Country of Origin
United States

Dimensions

Roll Width
1 1/2 in
Label Width
1 1/2 in
Label Height
3/4 in
Label Thickness
0.003 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Material Series
B-423
Labels per Row
1
Label Shape
Rectangle
Label Finish
Gloss
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Preprinted Text
Inspected By
Adhesive Properties
Permanent
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Standards
Halogen Free (DIN VDE 0472 Part 815)
Inkjet Printable
No
Labels per Roll
250
Product Type
Label
Preprinted Images
None
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Maximum Service Temperature
230 Degrees F
Label Color
Black, White
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Indoor/Outdoor Usage
Outdoor
Label Material
Polyester
Includes
Roll of 250 Labels
Adhesive
Adhesive
Label Media Format
Die-cut
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
M61-R6010, M7-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Black, White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.