Pre-CutLabelStockRoll, Black/Yellow/White
Mfr # B30-255-851-ANSICA
Zoro # G507195138
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, OSHA, RoHS Compliant
Labels per Roll
100
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Application
Facility Identification
Indoor/Outdoor Usage
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30-255-851-ANSICA
Zoro #
G507195138
UPC #
888434621608
Country of Origin
Mexico
Dimensions
Label Width
3 1/4 in
Label Thickness
0.0098 in
Roll Width
3 1/4 in
Label Height
5 3/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color Black, White, Yellow, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.