Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, Green/White, Gloss

  • Mfr # M7-30-423-TEST

  • Zoro # G508260798


product price: $63.09
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Green, White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-30-423-TEST
Zoro #
G508260798
UPC #
888434604465
Country of Origin
United States

Dimensions

Roll Width
1 1/2 in
Label Width
1 1/2 in
Label Height
3/4 in
Label Thickness
0.003 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Green, White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Labels per Roll
250
Standards
Halogen Free (DIN VDE 0472 Part 815)
Includes
Roll of 250 Labels
Preprinted Text
Tested
Compatible Mfr Part Number
BMP71, M710
Inkjet Printable
No
Label Shape
Rectangle
Material Series
B-423
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
M7-R6000
Secondary Label Included
No
Labels per Row
1
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Preprinted Images
None
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Minimum Service Temperature
-94 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Green, White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.