Zoro Homepage

Pre-CutLabelStockRoll, Multicolor, Gloss

  • Mfr # M6-38-595-DANGER

  • Zoro # G408434565


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Width
4 in
Label Material
Vinyl
Label Height
1 29/32 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-38-595-DANGER
Zoro #
G408434565
UPC #
888434594377
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
1 29/32 in
Label Thickness
0.004 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Black, Red, White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Vinyl, Label Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.