Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, Multicolor, Gloss

  • Mfr # M6-38-595-WARNING

  • Zoro # G208434574


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Roll
100
Includes
Roll of 100 Labels
Adhesive
Adhesive
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-38-595-WARNING
Zoro #
G208434574
UPC #
888434594384
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
1 29/32 in
Label Thickness
0.004 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Labels per Roll
100
Includes
Roll of 100 Labels
Adhesive
Adhesive
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, RoHS Compliant
Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Material
Vinyl
Product Type
Label
For Print Method
Thermal-Transfer
Label Finish
Gloss
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Text
WARNING
Material Properties
Aggressive Adhesive, Harsh Environment, Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Permanent
Label Color
Black, Orange on White
Label Media Format
Die-cut
Recommended Ribbon
M61-R10010
Adhesive Material
Acrylic
Material Series
B-595
Maximum Service Temperature
180 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Black, Orange, White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.