Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, Multicolor, Matte

  • Mfr # BM7C-2000-855-CAU

  • Zoro # G808434981


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Application
Facility Identification, General Identification
Label Width
4 1/8 in
Includes
Roll of 225 Labels
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM7C-2000-855-CAU
Zoro #
G808434981
UPC #
888434590980
Country of Origin
Mexico

Dimensions

Label Width
4 1/8 in
Label Height
2 in
Label Thickness
0.007 in
Roll Width
4 1/8 in

Details

Printer Series Compatibility
BMP71, M710
Item
Label
Application
Facility Identification, General Identification
Includes
Roll of 225 Labels
Adhesive
Adhesive
Label Material
Polyester
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Labels per Roll
225
Material Properties
Harsh Environment
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Labels per Row
1
Label Color
Black, White, Yellow
Material Series
B-855
Indoor/Outdoor Usage
Indoor
Adhesive Properties
Permanent
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Washdown Resistant
Preprinted Images
Yellow Header
Adhesive Material
Acrylic
Preprinted Text
Caution
Label Media Format
Die-cut
Maximum Service Temperature
230 Degrees F
Label Finish
Matte
Compatible Mfr Part Number
BMP71, M710
Inkjet Printable
No
Label Shape
Rectangle
Recommended Ribbon
M71-R6000
Product Type
Label

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, White, Yellow, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 4 1/8 in, Labels per Roll 225, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Harsh Environment, Material Series B-855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.