Zoro Homepage

Pre-CutLabelStockRoll, Red/White, Gloss

  • Mfr # M6-98-494-RD

  • Zoro # G408434749


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Width
1 in
Label Height
3/8 in
Labels per Roll
500
Includes
Roll of 500 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-98-494-RD
Zoro #
G408434749
UPC #
888434594506
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
3/8 in
Label Thickness
0.003 in
Vial/Tube Size
1.0 to 8.0 ml

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Red, White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.