Pre-CutLabelStockRoll, White, Semi-Gloss
Mfr # B33-326-498
Zoro # G304073929
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant, UL Recognized
Color
White
Minimum Service Temperature
-40 Degrees F
Label Thickness
0.0073 in
Label Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-326-498
Zoro #
G304073929
UPC #
888434563564
Country of Origin
United States
Dimensions
Label Thickness
0.0073 in
Label Width
1 in
Label Height
4 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Semi-Gloss, Label Height 4 in, Label Material Vinyl Cloth, Label Width 1 in, Labels per Roll 450, Printer Series Compatibility BBP33, i3300, i5300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.