Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, White, Semi-Gloss

  • Mfr # B33-327-498

  • Zoro # G904073923


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
White
Label Finish
Semi-Gloss
Label Shape
Rectangle
Labels per Roll
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-327-498
Zoro #
G904073923
UPC #
888434563571
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
4 in
Label Thickness
0.0073 in

Details

Standards
RoHS Compliant, UL Recognized
Color
White
Label Finish
Semi-Gloss
Label Shape
Rectangle
Labels per Roll
450
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R6200
Label Color
White
Labels per Row
2
Printer Series Compatibility
BBP33, i3300, i5300
Maximum Service Temperature
176 Degrees F
Label Material
Vinyl Cloth
Inkjet Printable
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Material Series
B-498
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor
Application
Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Identification, Wire and Cable Labeling
Adhesive Properties
Removeable and Repositionable Adhesive
Product Type
Thermal Transfer Printable Label
Item
Label
Adhesive
Adhesive
Adhesive Material
Rubber
Preprinted Text
No Legend
Label Media Format
Precut Roll
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Semi-Gloss, Label Height 4 in, Label Material Vinyl Cloth, Label Width 1 1/2 in, Labels per Roll 450, Printer Series Compatibility BBP33, i3300, i5300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.