Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, White/Clear, Matte

  • Mfr # M6-108-461

  • Zoro # G808260191


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-108-461
Zoro #
G808260191
UPC #
888434596210
Country of Origin
United States

Dimensions

Vial/Tube Size
0.2 ml
Label Height
3/16 in
Label Thickness
0.0019 in
Roll Width
1 1/2 in
Label Width
1 1/2 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Includes
Roll of 750 Labels
Labels per Roll
750
Standards
ASTM D 1000
Color
Clear, White
Preprinted Images
None
Inkjet Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-461
Label Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Secondary Label Included
No
Recommended Ribbon
M61-R4310, M7-R4300
For Print Method
Thermal-Transfer
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Minimum Service Temperature
-321 Degrees F
Material Properties
Permanent Adhesive, Self Laminating & Wrap Around
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, White, Label Finish Matte, Label Height 3/16 in, Label Material Polyester, Label Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.