Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, White/Clear, Matte

  • Mfr # M6-201-461

  • Zoro # G308260493


product price: $22.69
/ea

Key Features

Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-201-461
Zoro #
G308260493
UPC #
888434599068
Country of Origin
Mexico

Dimensions

Label Width
19/32 in
Label Height
19/32 in
Roll Width
19/32 in
Label Thickness
0.0019 in
Vial/Tube Size
0.5 to 0.7 ml

Details

Item
Label
Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Standards
ASTM D 1000
Color
Clear, White
Includes
Roll of 100 Labels
Material Properties
Permanent Adhesive, Self Laminating & Wrap Around
Inkjet Printable
No
For Print Method
Thermal-Transfer
Recommended Ribbon
M61-R4310
Adhesive Material
Acrylic
Label Shape
Rectangle
Minimum Service Temperature
-321 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
230 Degrees F
Secondary Label Included
No
Labels per Row
1
Material Series
B-461

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.