Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, White/Clear, Matte

  • Mfr # M6-202-461

  • Zoro # G108260501


product price: $43.99
/ea

Key Features

Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-202-461
Zoro #
G108260501
UPC #
888434599075
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Roll Width
1/2 in
Label Width
1/2 in
Vial/Tube Size
0.5 to 0.7 ml
Label Thickness
0.0019 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Standards
ASTM D 1000
Includes
Roll of 500 Labels
Color
Clear, White
Inkjet Printable
No
Adhesive Material
Acrylic
Labels per Row
1
Minimum Service Temperature
-321 Degrees F
Label Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Material Series
B-461
Material Properties
Permanent Adhesive, Self Laminating & Wrap Around
For Print Method
Thermal-Transfer
Recommended Ribbon
M61-R4310
Secondary Label Included
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.