Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, White/Clear, Matte

  • Mfr # M6-72-461

  • Zoro # G108260228


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-72-461
Zoro #
G108260228
UPC #
888434601570
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Vial/Tube Size
0.5 to 0.7 ml
Label Width
1 51/64 in
Roll Width
1 51/64 in
Label Thickness
0.0019 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Color
Clear, White
Includes
Roll of 500 Labels
Standards
ASTM D 1000
Material Properties
Permanent Adhesive, Self Laminating & Wrap Around
Inkjet Printable
No
Preprinted Images
None
Label Shape
Rectangle
Minimum Service Temperature
-321 Degrees F
Secondary Label Included
No
Maximum Service Temperature
230 Degrees F
Labels per Row
1
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Text
No Legend
For Print Method
Thermal-Transfer
Material Series
B-461
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.