Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, White/Orange, Gloss

  • Mfr # M6-17-494-OR

  • Zoro # G308260950


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Application
Cold Temperature Labeling, Component and Equipment Labeling, Laboratory Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-17-494-OR
Zoro #
G308260950
UPC #
888434594100
Country of Origin
United States

Dimensions

Label Thickness
0.003 in
Label Width
1/2 in
Vial/Tube Size
2.0 to 8.0 ml
Roll Width
1/2 in
Label Height
1/2 in

Details

Item
Label
Application
Cold Temperature Labeling, Component and Equipment Labeling, Laboratory Labeling
Label Color
Orange, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, High Temperature-resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
ASTM D 1000
Color
Orange, White
Preprinted Images
Solid Color Stripe
Label Shape
Rectangle
Secondary Label Included
No
Recommended Ribbon
M61-R6410
Material Series
B-494
For Print Method
Thermal-Transfer
Minimum Service Temperature
-320.8 Degrees F
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Material Properties
Chemial Resistant, Low Temperature
Adhesive Material
Acrylic
Inkjet Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
158 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Orange, White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.