Shop BRADY
See all product information
Create Account
Pre-Printed SOLAR CIRCUIT BACKFED Warning Labels, 1inx4in Vinyl, 25PK
- Mfr # 149863
- Zoro # G022966251
product price:Â
$
60.19
/pk of 25, $2.41/ea
Key Features
Sign Background Color
Black on Yellow
Sign Shape
Horizontal Rectangle
Thickness
0.007 in
Sign Material
Vinyl
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149863
- Zoro #
- G022966251
- UPC #
- 754473613389
- Country of Origin
- United States
- Item
- Label
- Sign Background Color
- Black on Yellow
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Vinyl
Dimensions
- Thickness
- 0.007 in
- Width
- 4 in
Description
Make sure your newly installed solar panel system is compliant with NEC standards by identifying all areas of potential hazard with pre-printed solar warning labels. NEC-compliant language and colors. Color and legend permanence for outdoor applications. Overlaminated for better abrasion resistance with no added cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.