Precaucion, Esta Puerta Debe Permanecer Cerrada, 10" W x 7" H, Rectangle, Polyester
Mfr # 37689
Zoro # G8487689
product price: $9.29
/eaKey Features
Header
Precaucion
Height
7"
Sign Shape
Rectangle
Printed Language
Spanish
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37689
Zoro #
G8487689
UPC #
754473376895
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Details
Item
Caution Sign
Header
Precaucion
Legend
Esta Puerta Debe Permanecer Cerrada
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Polyester, Header Precaucion, Legend Esta Puerta Debe Permanecer Cerrada, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.