Precut Label Roll, 3 11/32 in Label W, 2 11/64 in Label H, 340 Labels per Roll, White

  • Mfr # J50-260-2569

  • Zoro # G7404750


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJET J5000
Label Height
2 11/64 in
Label Type
Continuous
Color
White
Labels per Roll
340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J50-260-2569
Zoro #
G7404750
UPC #
754473581596
Country of Origin
United States

Dimensions

Label Height
2 11/64 in
Label Maker Tape Thickness
0.0045 in
Width
3 23/64 in
Length
2 11/64 in
Core Diameter
3 in
Label Width
3 11/32 in
Label Thickness
0.0045 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BradyJET J5000
Label Type
Continuous
Color
White
Labels per Roll
340
Application
Electrical Labeling, Facility Identification, General Labeling/Identification, Hazard Information Identification, GHS, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Label Maker Tape Finish
Matte
Tape Material
Polyester
Temp. Range
-40 Degrees to 140 Degrees F
For Use With
BradyJet J5000 Series
Background Color
White
Metal Detectable
No
Legend
No Legend
Indoor / Outdoor
Indoor
Adhesive
Adhesive
Tape Format
Die Cut - Tag
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Resistance Properties
Chemical-Resistant, UV-Resistant
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
Yes
Label Material
Polyester
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor
Label Finish
Matte
Material Series
B-2569
Recommended Ribbon
J50-CMYK
Product Type
Labels
Maximum Service Temperature
140 Degrees F
Label Color
White
For Print Method
Inkjet
Labels per Row
1
Label Media Format
Precut Roll
Compatible Mfr Part Number
J50-CMYK
Adhesive Material
Acrylic
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Height 2 11/64 in, Label Material Polyester, Label Width 3 11/32 in, Labels per Roll 340, Printer Series Compatibility BradyJET J5000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2569, Recommended Ribbon J50-CMYK, Resistance Properties Chemical-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.