Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precut Label Roll, 6 3/32 in Label W, 4 1/8 in Label H, 200 Labels per Roll, White

  • Mfr # J50-262-2595

  • Zoro # G7404708


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJET J5000
Label Height
4 1/8 in
Label Type
Continuous
Color
White
Labels per Roll
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50-262-2595
Zoro #
G7404708
UPC #
754473581565
Country of Origin
United States

Dimensions

Label Height
4 1/8 in
Width
6 7/64 in
Length
4 9/64 in
Label Maker Tape Thickness
0.0055 in
Core Diameter
3 in
Label Width
6 3/32 in
Label Thickness
0.0054 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BradyJET J5000
Label Type
Continuous
Color
White
Labels per Roll
200
Label Maker Tape Finish
Matte
For Use With
BradyJet J5000 Series
Legend
No Legend
Standards
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Indoor / Outdoor
Indoor
Tape Material
Vinyl
Application
Electrical Labeling, Facility Identification, General Labeling/Identification, Hazard Information Identification, GHS, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Temp. Range
-40 Degrees to 140 Degrees F
Tape Format
Die Cut - Tag
Adhesive
Adhesive
Metal Detectable
No
Background Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Inkjet Printable
Yes
Adhesive Material
Acrylic
Label Shape
Rectangle
Secondary Label Included
No
Product Type
Labels
Label Material
Vinyl
Indoor/Outdoor Usage
Indoor
Material Series
B-2595
Resistance Properties
Chemical-Resistant, UV-Resistant
For Print Method
Inkjet
Label Color
White
Label Media Format
Precut Roll
Compatible Mfr Part Number
J50-CMYK
Maximum Service Temperature
140 Degrees F
Recommended Ribbon
J50-CMYK
Label Finish
Matte
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Height 4 1/8 in, Label Material Vinyl, Label Width 6 3/32 in, Labels per Roll 200, Printer Series Compatibility BradyJET J5000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon J50-CMYK, Resistance Properties Chemical-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.