Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precut Label Sheet, White, Vinyl, PK50

  • Mfr # 151578

  • Zoro # G400403941


product price: $158.99
/pk 50, $3.18/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Ink Jet Printers
Label Height
11 in
Indoor/Outdoor Usage
Indoor
Application
COVID-19, Facility Identification, Hazard Communication Identification
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151578
Zoro #
G400403941
UPC #
754473581763
Country of Origin
United States

Dimensions

Label Height
11 in
Sheet Width
8 1/2 in
Sheet Length
11 in
Label Width
8 1/2 in
Sheet Size
11 in x 8 1/2 in
Label Thickness
0.01 in

Details

Item
Precut Label Sheet
Printer Series Compatibility
Ink Jet Printers
Indoor/Outdoor Usage
Indoor
Application
COVID-19, Facility Identification, Hazard Communication Identification
Adhesive
Adhesive
Includes
(50) Sheets
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Sheet
Label Material
Vinyl
Maximum Service Temperature
140 Degrees F
For Print Method
Inkjet
Label Color
White
Label Finish
Matte

Description

Precut Label Sheet, For Print Method Inkjet, Label Color White, Label Finish Matte, Label Height 11 in, Label Material Vinyl, Label Width 8 1/2 in, Printer Series Compatibility Ink Jet Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Number of Labels Included 50, Preprinted Text Blank, Adhesive Adhesive, Adhesive Material Acrylic, Application COVID-19, Facility Identification, Hazard Communication Identification, Includes (50) Sheets, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.