Print and Protect Polyester Labels with Overlaminate 1 in H x 2 in W WT 1000/RL

  • Mfr # THTPNP-483-7552-1

  • Zoro # G508583200


product price: $449.29
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Width
2 in
Color
White
Label Maker Tape Thickness
0.0069 in
Size
1 in H x 2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THTPNP-483-7552-1
Zoro #
G508583200
UPC #
662820059998
Country of Origin
Belgium

Dimensions

Width
2 in
Label Maker Tape Thickness
0.0069 in
Size
1 in H x 2 in W
Height
1 in

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Color
White
Label Maker Tape Finish
Gloss
Material
Polyester with Polyester Overlaminate
Includes
Roll of 1000 Labels

Description

Print and Protect labels are suitable for almost all applications where the highest demand on durability and/or chemical resistance is required. B-483 material has an ultra-aggressive polyester adhesive . Ideal for smooth, textured/rough or highly textured/low surface energy surfaces. Features a polyester overlaminate material B-7552. Service temperature of -40 to 248 deg F -40 to 120 deg C. Glossy finish. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.