Zoro Homepage
This item is Discontinued.
Brady Print On Dmnd Floor Marking Tape, 1In M71-1000-483-RD-KT

Print On Dmnd Floor Marking Tape, 1In (Discontinued)

  • Mfr # M71-1000-483-RD-KT
  • Zoro # G5634797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-1000-483-RD-KT
Zoro #
G5634797
UPC #
754473190583
Country of Origin
Mexico

Dimensions

Width
1 in
Length
50 ft
Roll Length
50 ft
Roll Size - Floor Marking Labels
1 in x 50 ft
Label Thickness
0.004 in

Details

Application
Arc Flash Label, Safety and Maintenance ID
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Includes
Roll of Overlaminate
Printer Series Compatibility
BMP71
Item
Continuous Label Roll
Temp. Range
0 Degrees to 130 Degrees F (-18 Degrees to 54 Degrees C)
Tape Material
Polyester
Labels per Roll
Continuous
Tape Format
Continuous Roll
Color
Red ( Gloss )
Printer Series Compatability
BMP71
For Use With
GlobalMark2 Printer
Background Color
Clear/Red
Material
Polyester
Material Series
B-483A; B-634
Minimum Service Temperature
0 Degrees F
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Adhesive
Adhesive
Maximum Service Temperature
129 Degrees F
Label Media Format
Continuous Roll
Label Color
Red
Compatible Mfr Part Number
M71-R4400-WT
Label Material
Polyester
Recommended Ribbon
M71-R4400-WT
Indoor/Outdoor Usage
Indoor
Adhesive Material
Rubber
Adhesive Strength - Floor Marking Labels
Aggressive Permanent
Adhesive Properties
Aggressive Permanent Adhesive
Material - Floor Marking Labels
Polyester With Rubber Adhesive
Product Type
Floor Marking Label
Label Color & Finish - Floor Marking Labels
Red ( Gloss )

Description

Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCL2, Compatible Mfr Part Number M71-R4400-WT, Label Color Red, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4400-WT, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A; B-634, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.