Print On Dmnd Floor Marking Tape, Ylw/Clr (Discontinued)
- Mfr # M71-1000-483-YL-KT
- Zoro # G5798134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-1000-483-YL-KT
Zoro #
G5798134
UPC #
754473190569
Country of Origin
Mexico
Dimensions
Width
1 in
Length
50 ft
Roll Size - Floor Marking Labels
1 in x 50 ft
Roll Length
50 ft
Label Thickness
0.004 in
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4400-WT, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A; B-634, Maximum Service Temperature 129 Degrees F, Minimum Service Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.