This item is Discontinued.
This item is Discontinued.
Print On Dmnd Floor Marking Tape, Ylw/Clr (Discontinued)
Mfr #
M71-2000-483-YL-KT
Zoro #
G6052146
UPC # 754473190576
Country of Origin Mexico
Category Label Maker Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M71-2000-483-YL-KT
Zoro #
G6052146
UPC #
754473190576
Country of Origin
Mexico
Dimensions
Width
2 in
Length
50 ft
Label Thickness
0.004 in
Roll Length
50 ft
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4400-WT, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634, Maximum Service Temperature 129 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.