Printable Labels, 0.65 W x 0.2 H, White, 0.2 in Label H, 10000 Labels per Roll, White
Mfr # THT-47-728-10
Zoro # G4683710
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BBP81 Label Printer; BRADY IP Series Label Printer; BradyPrinter i5100; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Label Height
0.2 in
Color
White
Labels per Roll
10000
Adhesive
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-47-728-10
Zoro #
G4683710
UPC #
75447393447
Country of Origin
United States
Dimensions
Label Height
0.2 in
Width
0.65 in
Core Diameter
76.2 mm
Web Width
21.59 mm
Thickness
0.0044 in
Details
Item
Printable Labels,0.65 W x 0.2 H,White
Printer Series Compatibility
BBP81 Label Printer; BRADY IP Series Label Printer; BradyPrinter i5100; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Color
White
Labels per Roll
10000
Adhesive
Permanent Acrylic
Material
Polyimide
Shape
Rectangle
Application
Circuit Board Labeling
Temp. Range
572 °F; -94 °F
Board Application
SMT - Top/Bottom; Through Hole - Bottom; Through Hole - Top
Finish
Matte
Ribbon Series
R6000HF
Print Technology
Thermal Transfer
Recommended Ribbon
IP-R6006; R6006
Label Format
Roll
For Use With Printer
BBP12; BBP11; BP1244; BP1344; BP2461; BP3481; BP6441; MVP200; MVP300; 300XPlusII; 360XPlusII; 600XPlusII; PR200Plus; PR300Plus; PR600Plus; IP300; IP600; i7100; i5100
Compatible Surface Types
High Surface Energy
Label Properties
Heat Resistant Labels; Permanent Adhesive Labels
Vertical Repeat
0.3 in
Description
Printable Labels,0.65 W x 0.2 H,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.