Zoro Homepage
This item is Discontinued.
Brady Printable Labels, 1" W x 0.5" H, White CL-311-499

Printable Labels, 1" W x 0.5" H, White (Discontinued)

  • Mfr # CL-311-499
  • Zoro # G4683808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-311-499
Zoro #
G4683808
UPC #
66282032639
Country of Origin
Mexico

Details

Item
Printable Labels,1" W x 0.5" H,White

Description

Printable Labels,1 In. W x 0.5 In. H,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.