Printable Labels, 1" W x 0.5" H, White
Mfr # THT-59-533-10
Zoro # G4683695
product price: $181.79
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
0.5 in
Label Type
Heat Resistant Labels, Removable Labels
Color
White
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-59-533-10
Zoro #
G4683695
UPC #
75447392862
Country of Origin
United States
Dimensions
Label Height
0.5 in
Width
1 in
Label Maker Tape Thickness
0.003 in
Label/Tape Size
0.5 in H x 1 in W
Core Diameter
76.20 mm
Details
Item
Printable Labels,1" W x 0.5" H,White
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Heat Resistant Labels, Removable Labels
Color
White
Material
Polyester
Adhesive
Removable Acrylic
Label Maker Tape Finish
Gloss
Application
General Identification, Laboratory Labeling.
Shape
Rectangle
Temp. Range
100 °C
Write on Surface
General
Tape Format
Roll
Print Technology
Thermal Transfer
Minimum Service Temperature
-70 °C
Ribbon Series
R6000HF
Description
Printable Labels,1 In. W x 0.5 In. H,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.