Zoro Homepage

Printable Labels, 1.2" W x 1.5" H, Clr

  • Mfr # THTOL-167-966B-1

  • Zoro # G4683659


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Label Height
1.5 in
Label Type
Harsh Environment Labels, Heat Resistant Labels, Permanent Adhesive Labels
Color
Clear
Adhesive
Permanent Acrylic
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTOL-167-966B-1
Zoro #
G4683659
UPC #
66282062986
Country of Origin
United States

Dimensions

Label Height
1.5 in
Width
1.2 in
Label Maker Tape Thickness
0.0029 in
Label/Tape Size
1.5 in H x 1.2 in W

Details

Item
Printable Labels,1.2" W x 1.5" H,Clr
Label Type
Harsh Environment Labels, Heat Resistant Labels, Permanent Adhesive Labels
Color
Clear
Adhesive
Permanent Acrylic
Material
Polyester
Temp. Range
100 °C
Shape
Rectangle
Tape Format
Roll
Label Maker Tape Finish
Gloss
Write on Surface
High Surface Energy
Application
General Identification
Print Technology
Thermal Transfer
Minimum Service Temperature
-70 °C

Description

Printable Labels,1.2 In. W x 1.5 In. H,Clr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.