Zoro Homepage

Printable Labels, 1.2" W x 1.5" H, Clr

  • Mfr # THTOL-167U-966B-1

  • Zoro # G4683640


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Label Height
1.5 in
Label Type
Harsh Environment Labels, Heat Resistant Labels, Permanent Adhesive Labels
Color
Clear
Width
1.2 in
Adhesive
Permanent Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTOL-167U-966B-1
Zoro #
G4683640
UPC #
66282062987
Country of Origin
United States

Dimensions

Label Height
1.5 in
Width
1.2 in
Label Maker Tape Thickness
0.0029 in
Label/Tape Size
1.5 in H x 1.2 in W

Details

Item
Printable Labels,1.2" W x 1.5" H,Clr
Label Type
Harsh Environment Labels, Heat Resistant Labels, Permanent Adhesive Labels
Color
Clear
Adhesive
Permanent Acrylic
Material
Polyester
Tape Format
Roll
Label Maker Tape Finish
Gloss
Shape
Rectangle
Temp. Range
100 °C
Write on Surface
High Surface Energy
Application
General Identification
Print Technology
Thermal Transfer
Minimum Service Temperature
-70 °C

Description

Printable Labels,1.2 In. W x 1.5 In. H,Clr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.