Zoro Homepage
This item is Discontinued.
Brady Printable Labels, 1.375 W x 0.25 H, Wht THT-40-727-10

Printable Labels, 1.375 W x 0.25 H, Wht (Discontinued)

  • Mfr # THT-40-727-10
  • Zoro # G4683738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-40-727-10
Zoro #
G4683738
UPC #
75447392870
Country of Origin
United States

Dimensions

Label Height
0.25 in
Width
1.375 in
Label Maker Tape Thickness
0.0044 in
Core Diameter
76.20 mm
Label/Tape Size
0.25 in H x 1.375 in W

Details

Item
Printable Labels,1.375 W x 0.25 H,Wht
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Heat Resistant Labels, Permanent Adhesive Labels
Color
White
Adhesive
Permanent Acrylic
Material
Polyimide
Temp. Range
300 °C
Shape
Rectangle
Write on Surface
High Surface Energy
Label Maker Tape Finish
Gloss
Tape Format
Roll
Application
Circuit Board Labeling, Circuit Board
Ribbon Series
R6000HF
Minimum Service Temperature
-70 °C
Print Technology
Thermal Transfer

Description

Printable Labels,1.375 W x 0.25 H,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.