Printable Labels, 1.5 W x 0.25 H, White
Mfr # THT-45-728-10
Zoro # G4683729
product price: $1,305.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
0.25 in
Label Type
Heat Resistant Labels, Permanent Adhesive Labels
Color
White
Adhesive
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-45-728-10
Zoro #
G4683729
UPC #
75447393444
Country of Origin
United States
Dimensions
Label Height
0.25 in
Width
1.5 in
Label Maker Tape Thickness
0.0044 in
Core Diameter
76.20 mm
Label/Tape Size
0.25 in H x 1.5 in W
Details
Item
Printable Labels,1.5 W x 0.25 H,White
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Heat Resistant Labels, Permanent Adhesive Labels
Color
White
Adhesive
Permanent Acrylic
Material
Polyimide
Temp. Range
300 °C
Write on Surface
High Surface Energy
Label Maker Tape Finish
Matte
Tape Format
Roll
Shape
Rectangle
Application
Circuit Board Labeling, Circuit Board
Ribbon Series
R6000HF
Minimum Service Temperature
-70 °C
Print Technology
Thermal Transfer
Description
Printable Labels,1.5 W x 0.25 H,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.