Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Labels, 2" W x 1" H, White

  • Mfr # THT-17-533-3

  • Zoro # G4683771


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
1 in
Label Type
Heat Resistant Labels, Removable Labels
Color
White
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-17-533-3
Zoro #
G4683771
UPC #
75447392866
Country of Origin
United States

Dimensions

Label Height
1 in
Width
2 in
Label Maker Tape Thickness
0.003 in
Label/Tape Size
1 in H x 2 in W
Core Diameter
76.20 mm

Details

Item
Printable Labels,2" W x 1" H,White
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Heat Resistant Labels, Removable Labels
Color
White
Adhesive
Removable Acrylic
Material
Polyester
Application
Laboratory Labeling, General Identification, Laboratory
Write on Surface
General
Tape Format
Roll
Shape
Rectangle
Label Maker Tape Finish
Gloss
Temp. Range
100 °C
Print Technology
Thermal Transfer
Minimum Service Temperature
-70 °C
Ribbon Series
R6000HF

Description

Printable Labels,2 In. W x 1 In. H,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.