Zoro Homepage
This item is Discontinued.
Brady Printable Labels, 2.5" W x 1.5" H, Wht CL-2439-619

Printable Labels, 2.5" W x 1.5" H, Wht (Discontinued)

  • Mfr # CL-2439-619
  • Zoro # G4683835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-2439-619
Zoro #
G4683835
UPC #
66282032676
Country of Origin
Mexico

Details

Item
Printable Labels,2.5" W x 1.5" H,Wht

Description

Printable Labels,2.5 In. W x 1.5 In. H,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.