Zoro Homepage

Printable Labels, 2.75 W x 1.25 H, Amber, 1-1/4 in Label H, 3000 Labels per Roll, Amber

  • Mfr # THT-7-724-3

  • Zoro # G4683677


product price: $2,228.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP81 Label Printer; BRADY IP Series Label Printer; BradyPrinter i5100; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Label Height
1-1/4 in
Color
Amber
Labels per Roll
3000
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-7-724-3
Zoro #
G4683677
UPC #
75447393462
Country of Origin
United States

Dimensions

Label Height
1-1/4 in
Width
2-3/4 in
Web Width
74.93 mm
Core Diameter
76.2 mm
Thickness
0.0044 in

Details

Item
Printable Labels,2.75 W x 1.25 H,Amber
Printer Series Compatibility
BBP81 Label Printer; BRADY IP Series Label Printer; BradyPrinter i5100; BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Color
Amber
Labels per Roll
3000
Material
Polyimide
Adhesive
Permanent Acrylic
Application
Circuit Board Labeling
Temp. Range
572 °F; -94 °F
Shape
Rectangle
Finish
Matte
Board Application
SMT - Top/Bottom; Through Hole - Bottom; Through Hole - Top
Label Format
Roll
Label Properties
Heat Resistant Labels; Permanent Adhesive Labels
Print Technology
Thermal Transfer
Ribbon Series
R4300; R7950
Vertical Repeat
1-3/8 in
Recommended Ribbon
IP-R4300; R4300
Compatible Surface Types
High Surface Energy
For Use With Printer
BBP12; BBP11; BP1244; BP1344; BP2461; BP3481; BP6441; MVP200; MVP300; 300XPlusII; 360XPlusII; 600XPlusII; PR200Plus; PR300Plus; PR600Plus; IP300; IP600; i7100; i5100

Description

Printable Labels,2.75 W x 1.25 H,Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.