Zoro Homepage

Printable Labels, 3" W x 1" H, White, PK4

  • Mfr # XTHT-18-8425-5

  • Zoro # G4683415


product price: $641.99
/pk 4, $160.50/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
1 in
Label Type
Aggressive Adhesive Labels, Permanent Adhesive Labels
Color
White
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTHT-18-8425-5
Zoro #
G4683415
UPC #
66282062441
Country of Origin
United States

Dimensions

Label Height
1 in
Width
3 in
Label Maker Tape Thickness
0.0031 in
Label/Tape Size
1 in H x 3 in W

Details

Item
Printable Labels,3" W x 1" H,White,PK4
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Aggressive Adhesive Labels, Permanent Adhesive Labels
Color
White
Material
Polypropylene
Adhesive
Permanent Acrylic
Label Maker Tape Finish
Gloss
Tape Format
Roll
Temp. Range
90 °C
Shape
Rectangle
Application
General Identification
Write on Surface
High Surface Energy
Print Technology
Thermal Transfer
Minimum Service Temperature
-70 °C

Description

Printable Labels,3 In. W x 1 In. H,White,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.