Zoro Homepage

Printable Labels, 3" W x 2" H, White, PK4

  • Mfr # XTHT-19-8423-3

  • Zoro # G4683406


product price: $861.99
/pk 4, $215.50/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
2 in
Label Type
Aggressive Adhesive Labels, Heat Resistant Labels, Permanent Adhesive Labels
Color
White
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTHT-19-8423-3
Zoro #
G4683406
UPC #
66282062110
Country of Origin
United States

Dimensions

Label Height
2 in
Width
3 in
Label Maker Tape Thickness
0.0028 in
Label/Tape Size
2 in H x 3 in W

Details

Item
Printable Labels,3" W x 2" H,White,PK4
Printer Series Compatibility
BBP®81 Label Printer, BRADY IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Aggressive Adhesive Labels, Heat Resistant Labels, Permanent Adhesive Labels
Color
White
Material
Polyester
Adhesive
Permanent Acrylic
Shape
Rectangle
Temp. Range
110 °C
Label Maker Tape Finish
Satin
Application
General Identification, Inspection Repair, Rating & Name Plates
Indoor / Outdoor
Outdoor Use
Write on Surface
High Surface Energy
Tape Format
Roll
Print Technology
Thermal Transfer
Minimum Service Temperature
-70 °C

Description

Printable Labels,3 In. W x 2 In. H,White,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.