Zoro Homepage

Printable Labels, 3" W x 3" H, Lgt Gry

  • Mfr # THT-184-486-1

  • Zoro # G4683747


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP®81 Label Printer, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Height
3 in
Label Type
Aggressive Adhesive Labels, Heat Resistant Labels, Metallic Labels, Permanent Adhesive Labels
Color
Light Gray
Material
Metallized Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-184-486-1
Zoro #
G4683747
UPC #
66282099341
Country of Origin
United States

Dimensions

Label Height
3 in
Width
3 in
Label Maker Tape Thickness
0.0053 in
Label/Tape Size
3 in H x 3 in W

Details

Item
Printable Labels,3" W x 3" H,Lgt Gry
Printer Series Compatibility
BBP®81 Label Printer, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in Core Printer
Label Type
Aggressive Adhesive Labels, Heat Resistant Labels, Metallic Labels, Permanent Adhesive Labels
Color
Light Gray
Material
Metallized Polyester
Label Maker Tape Finish
Matte
Application
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Inspection Repair, Rating & Name Plates
Temp. Range
120 °C
Shape
Square
Tape Format
Roll
Print Technology
Thermal Transfer
Minimum Service Temperature
-40 °C

Description

Printable Labels,3 In. W x 3 In. H,Lgt Gry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.